Add More Items
View All Quick Selects
Below you can add an image for 'mc strap' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Strap, Steel, 14/2 Awg;12/2 Awg Size, 1-3/8 In (Strap Center Point Length) Length, Snap-On Connection, 1 Hole, Non-Insulated, 0.0189 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$26.16
Per 100
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 1-1/8 In Length, 0.618 In Diameter, 1 Conductor, Non-Insulated, 0.1289 LB/Ea
$220.79
Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 In Length, Single Screw Strap-Type Connection, 1 Conductor, 0.068 LB/Ea
$152.78
Wing Hanger, Steel, 0.01 LB
Nacogdoches Availability: Out Of Stock
$92.18
Cable/Conduit Clip, 1/2" Emt, 1/2" Rigid, 12-3 MC/Ac, 0.709" Max Od
$83.90
Mighty-Hold™ Dual Universal Steel One Hole Strap. Accomodates Sizes 14/2 to 10/3 Ac/MC/McIa In Steel and Aluminum. FMC Steel and Aluminum In 3/8" Trade Side.
$60.57
Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 1.032 In Length, 1/2 In Knockout Size, Non-Insulated, 0.04 LB/Ea
$221.71
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.29LBS, Conduit Size: 1", Guide-Rite Conduit and Box Support Fasteners
$10.90
Each
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 3/8 In Length, 3/8 In Knockout Size, 1 Conductor, Non-Insulated
$131.37
Connector, Strap, Single Tri-Drive Screw, Zinc Die Cast, Insulated Throat, 3/8 Inch FMC 12/2 - 10/4 NM
$161.38
SPST Support Box, Steel, 0.37 LB
$897.50
One Hole Strap, 3/8 In Trade Size, Zinc Electro-Plated, 1-1/16 In Length, 5/8 In Width, 0.0187 LB
$22.89
Steel Straps - 1 Hole BX Type 12-2, 12-3, 10-2, 10-3 Usa
$0.12
Strap, Steel, 14/3 Awg;12/3 Awg Size, 1-3/8 In (Strap Center Point Length) Length, Snap-On Connection, 1 Hole, Non-Insulated, 0.019 LB/Ea
$39.70
4" 2-Circuit McSnapit
$57.14
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 1/2 In Size, 1-5/16 In Length, 15/16 In Diameter, 0.370 In Knockout Size, 1 Conductor, Non-Insulated
$169.82
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 1/2 In Size, 9/16 In Length, 15/16 In Diameter, 0.370 In Knockout Size, 1 Conductor, Non-Insulated, 0.0001 LB/Ea
$169.78
Strap, Steel, 3/8 In Size, 1.38 In Length, 1 Hole, Non-Insulated
$21.22
Saddle Grip Connector, Silver, Die-Cast Zinc Material, 3/8 In Size, 0.405 to 0.612 In Cable/Cord Size, 1.203 In Length, 1.077 In Diameter, 0.062 LB/Ea
$257.64
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/4 In Size, 1-5/8 In Length, 19/32 In Knockout Size, 1 Conductor, Non-Insulated
$492.52
20
Popularity
Default